Shop All Soldering Iron Parts
Master Appliance
Micro Spade Tip 4mm dia.
Mfr # 72-01-06
Zoro # G8307302
product price: $31.24
/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si
- Tip Series UT-200Si
- Tip Type Bevel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 72-01-06
- Zoro # G8307302
- UPC # 635705351388
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 4 mm |
Details
Fits Brand | Master Appliance |
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Tip Series | UT-200Si |
Tip Type | Bevel |
Maximum Operating Temperature | 1,004 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Bevel, Tip Width 4 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Soldering Tip, Conical, 0.2mm x 15mm (T15-BLL)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-540, 0 to 125 psi, Use With: Oxygen (KH1096)
- UNIWELD Brazing Tip, 17 Flame (MTF-17)
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 150 psi, Use With: Oxygen (0781-3601)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Tip Kit (20260)
- WELLER Replacement Tip (7875B)
- Master Appliance Soldering Iron Parts