Shop All Heat Guns
Master Appliance
Master Appliance MAHG-201A 120V; 200-300 deg F Heavy Duty Heat Gun
Mfr # MAHG-201A
Zoro # G604152096
product price: $175.99
/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # MAHG-201A
- Zoro # G604152096
- UPC # 635705107251
- Country of Origin China
- Category Heat Guns
Description
Features
- 1000 deg for 540 deg C at up to 1740 watts, accommodates many industrial and commercial heating applications
- High air flow rating 23 CFM at 3000 FPM gets
- The job done fast
- Powerful high speed universal motor
- Sturdy die cast housing
- Voltage: 120V
- Temperature: 200-300 deg F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bits, 1/4" Hex (DWA5016)
- ZORO SELECT Chucking Reamer, 17/64 In., 6 Flute, HSS (11V323)
- WRIGHT TOOL 3/4 in Drive, 31mm 12 pt Metric Socket, 12 Points (61-31MM)
- SANDS LEVEL & TOOL CO Aluminum Magnetic Torpedo Level, 9 (SLSC50M)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,980 W Watt, Pistol Handle (HG-502D-02)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- MASTER APPLIANCE Professional Heat Gun 800¿F, Corded Powered, 120V AC, Pistol Handle (HG-301T)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- MASTER APPLIANCE Master Heat Gun, 1400F (HG-801D-01)
- WAGNER SPRAY TECH Heat Gun, Power Supply Powered, 120VAC, 1200 Watt (0503059)
- Master Appliance Heat Guns and Kits