Shop All Heat Gun Accessories
Master Appliance
Magnet Key, Proloc
Mfr # 35335
Zoro # G7439769
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Key Color Red
- Accessory Type Magnetic Key
- Number of Pieces 1
- Compatible with Manufacturer Part Number PH-1400, PH-1600, PH-1610
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 35335
- Zoro # G7439769
- UPC # 635705353351
- Country of Origin China
- Category Heat Gun Accessories
Details
Item | Magnet Key,Proloc |
Key Color | Red |
Accessory Type | Magnetic Key |
Number of Pieces | 1 |
Compatible with Manufacturer Part Number | PH-1400, PH-1600, PH-1610 |
Description
Magnet Key,Proloc, Accessory Type Magnetic Key, Compatible with Manufacturer Part Number PH-1400, PH-1600, PH-1610
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 6" Lg Black Finish Adjustabl (706S)
- STANLEY Staple/Nail Gun, Manual, Hvy Duty, 27/64in (7yv49)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 1, 3-1/2 in. (70401)
- KLEIN TOOLS Tool Pouch, Modbox, 9-Pocket (55835MB)
- MASTER APPLIANCE Master Heat Gun 120V, 1200F, 145A, 27 CFM (MASHG-501D)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, Size 7/8 (51544)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 3/4 In (A-160-HG)
- MASTER APPLIANCE Switch Bezel Kit, 5" L x 8" W x 1.5" H (30076)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- MASTER APPLIANCE Storage Case, 16" L x 14" W x 8" H (30100)
- MASTER APPLIANCE Nozzle Shield Kit, 5" L x 8" W x 2" H (30077)
- Master Appliance Heat Guns and Kits