Shop All Pipe & Tubing Tool Parts
Master Appliance
Label 220V
Mfr # 35024
Zoro # G2883231
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number PH-2100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35024
- Zoro # G2883231
- UPC # 635705350244
- Country of Origin United States
- Category Pipe & Tubing Tool Parts
Details
Item | Label 220V |
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | PH-2100 |
Description
Label 220V, For Use With Mfr. Model Number PH-2100, Fits Brand Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Diamond Point Chisel, 1/2 In. x 7 In. (10605MAY)
- RECIPRO TOOLS Recipro Tools RCT-A10 Reciprocating Saw Tool Adapter (2195964)
- KRAFT TOOL Super Spike Roller, 9 (GG477)
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- MASTER APPLIANCE Switch Plate Screw, PK4 (SRW-348K)
- MASTER APPLIANCE Air Intake Screen Screw, PK3 (SRW-348KA)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- BLACK & DECKER Washer, Urethane (642883-00)
- PLUMB PAK Wheel Cut Replacement (PP840-35BD)
- BOSTITCH Spring, 854011 (854011)
- PORTER-CABLE Switch (A22756)
- Master Appliance Power Tool Parts