No Product Image Available
Master Appliance

Internal Retaining Ring, Steel, Plain Finish


product price: $1.25
/ea
Sold in multiples of 7 for $8.75

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Internal
  • Material Steel
  • Finish Plain
  • Number of Pieces 1
  • Number of Sizes 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Number of Sizes 1

Details

Item Retaining Ring
Type Internal
Material Steel
Finish Plain
Number of Pieces 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.