Shop All Soldering Iron Parts
Master Appliance
Hot Knife Tip
Mfr # 91-01-53
Zoro # G7964117
$22.01
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-40SI, UT-40SIK, UT-40SIH
- Maximum Operating Temperature 840 Degrees F
- Tip Type Knife
- Compatible Handpiece Manufacturer Master Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 91-01-53
- Zoro # G7964117
- UPC # 635705353085
- Country of Origin Malaysia
- Category Soldering Iron Parts
Details
Fits Brand | Master Appliance |
Item | Hot Knife Tip |
For Use With Mfr. Model Number | UT-40SI, UT-40SIK, UT-40SIH |
Maximum Operating Temperature | 840 Degrees F |
Tip Type | Knife |
Compatible Handpiece Manufacturer | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-40Si, UT-40SiH |
Application | Soldering |
Tip Series | UT-40Si |
Product Type | Hot Knife Tip |
Description
Hot Knife Tip, Tip Series UT-40Si, Tip Type Knife, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH, Compatible Handpiece Manufacturer Master Appliance, Application Soldering, Product Type Hot Knife Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATO Soldering Tip For Weller LT series (MS-4140)
- MILLER ELECTRIC Flowmeter Regulator, Single Stage, CGA-580, 50 psi, Use With: Argon, Carbon Dioxide, Helium (H2051B-580)
- CASTOLIN EUTECTIC 2Mm 5Kg Electrode (3316 L)
- WELLER Soldering Tip, Gull Wing, 1/8in. (T0054471299)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- WELLER Heater, Thread-in Tip (4035S)
- Master Appliance Soldering Iron Parts