Shop All Heating Tool Parts
Master Appliance
Hot Air Tip 8.6mm O.D./6.6mm I.D.
Mfr # 72-01-52
Zoro # G7528491
product price: $31.24
/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Fits Brand Master Appliance
- Tip Type Hot Air
- Tip Width 8.6 mm
- Maximum Operating Temperature 1,004 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 72-01-52
- Zoro # G7528491
- UPC # 635705350718
- Country of Origin Japan
- Category Heating Tool Parts
Dimensions
Tip Width | 8.6 mm |
Details
Item | Hot Air Tip |
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Fits Brand | Master Appliance |
Tip Type | Hot Air |
Maximum Operating Temperature | 1,004 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Series | UT-200Si |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Description
Hot Air Tip, Tip Series UT-200Si, Tip Type Hot Air, Tip Width 8.6 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Plug Gage, Class X, 0.0151 in. dia. (141101510)
- BONDHUS 15 Piece Metric L-Shape Hex Key Set, 12394 (12394)
- CHICAGO PNEUMATIC DIE GRINDER STRAIGHT 1/4" 30000 RPM (CP876)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5 x 0.8 (7751-5)
- MASTER APPLIANCE Cordset 220V (50218)
- MASTER APPLIANCE Switch (845)
- MASTER APPLIANCE Rocker Switch (SWH-019)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- MASTER APPLIANCE Plastic Handle (HDE-013)
- MASTER APPLIANCE Hot Knife Tip (70-01-16)
- MASTER APPLIANCE Cable Guard (GRT-044)
- Master Appliance Power Tool Parts