Shop All Soldering Iron Parts
Master Appliance
Hot Air Tip 8.0mm O.D./7.4mm I.D.
Mfr # 70-01-53
Zoro # G8177547
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP
- Tip Series UT-100Si
- Maximum Operating Temperature 1,202 Degrees F
- Tip Type Hot Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 70-01-53
- Zoro # G8177547
- UPC # 635705351265
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 8 mm |
Details
Fits Brand | Master Appliance |
Item | Hot Air Tip |
For Use With Mfr. Model Number | UT-100, UT-100-TC, UT-100SI, UT-100SI-HK, UT-100SI-TC, UT-100SIK, UT-100SIP |
Tip Series | UT-100Si |
Maximum Operating Temperature | 1,202 Degrees F |
Tip Type | Hot Air |
Compatible Handpiece Manufacturer Model Number | UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK |
Compatible Handpiece Manufacturer | Master Appliance |
Description
Hot Air Tip, Tip Series UT-100Si, Tip Type Hot Air, Tip Width 8 mm, Maximum Operating Temperature 1,202 Degrees F, Compatible Handpiece Manufacturer Model Number UT-100, UT-100-TC, UT-100Si, UT-100Si-HK, UT-100Si-TC, UT-100SiK, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Plasma Cutter Torch Drag Shield (256027)
- WELLER Soldering Tip, PK 5 (ETP-5)
- PARKER TORCHOLOGY Tweco Style MIG Gun, 180A, .030" to .035" Liner, 10', Miller Connection (P1-10M)
- WESTWARD 14" Stick Electrode 3/32" Dia., AWS E7018, 50 lb. (E7018-332-50)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- PROSKIT Replacement Solder Tip, SI, 168U (9SI-B162-T)
- Master Appliance Soldering Iron Parts