Shop All Soldering Iron Parts
Master Appliance
Hot Air Tip 5.6mm O.D./4.71mm I.D.
Mfr # 71-01-52
Zoro # G8283441
product price: $17.10
/ea
$17.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-50
- Fits Brand Master Appliance
- Compatible Handpiece Manufacturer Model Number UT-50
- Tip Series UT-50
- Maximum Operating Temperature 2,372 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 71-01-52
- Zoro # G8283441
- UPC # 635705350435
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 4.7 mm |
Details
Item | Hot Air Tip |
For Use With Mfr. Model Number | UT-50 |
Fits Brand | Master Appliance |
Compatible Handpiece Manufacturer Model Number | UT-50 |
Tip Series | UT-50 |
Maximum Operating Temperature | 2,372 Degrees F |
Tip Type | Hot Air |
Compatible Handpiece Manufacturer | Master Appliance |
Description
Hot Air Tip, Tip Series UT-50, Tip Type Hot Air, Tip Width 4.7 mm, Maximum Operating Temperature 2,372 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cup Gasket, 18CG, PK2 (18CG)
- VICTOR Gas Regulator, Two Stage, CGA-580, 10 to 200 psi, Use With: Inert (0780-0943)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC17L-5002)
- VICTOR Gas Regulator, Single Stage, CGA-540, 200 to 3000 psi, Use With: Oxygen (0781-1445)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- MASTER APPLIANCE Tip Kit (20260)
- PROSKIT Replacement Solder Tip, Si-B166 (9SI-B166-T)
- Master Appliance Soldering Iron Parts