Shop All Pipe & Tubing Tool Parts
Master Appliance
Heat Shrink Attachment
Mfr # 72-01-54
Zoro # G2883268
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si
- Maximum Operating Temperature 1,004 Degrees F
- Tip Series UT-200Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 72-01-54
- Zoro # G2883268
- UPC # 635705353627
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Dimensions
Tip Outside Diameter | 25.4 mm |
Tip Width | 25.4 mm |
Details
Item | Hot Air Tip |
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Maximum Operating Temperature | 1,004 Degrees F |
Tip Series | UT-200Si |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Type | Heat Shrink |
Description
Hot Air Tip, Tip Series UT-200Si, Tip Type Heat Shrink, Tip Width 25.4 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Tip Outside Diameter 25.4 mm, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Breaker Bar, 24" Long, 1/2" Drive (78519)
- KIPP Tommy Bar Fixed T-Bar D1=M10 Steel (K0755.110)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- PROTO General Hand Tool Kit, No. of Pcs. 14 (J98314)
- MASTER APPLIANCE Switch Plate Screw, PK4 (SRW-348K)
- MASTER APPLIANCE Air Intake Screen Screw, PK3 (SRW-348KA)
- MASTER APPLIANCE Strain Relief Cable Guard (51101)
- RIDGID Bearing (44060)
- RIDGID Repair Kit (63657)
- RIDGID Plunger Assembly (61567)
- DEWALT Plate Joiner Kit (DW682K)
- Master Appliance Power Tool Parts