Shop All Heat Guns
This Product is Discontinued
Master Appliance
Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, 1,300 W Watt, Pistol Handle (Discontinued)
Mfr # PH-1200K
Zoro # G2562305
Free Shipping & Returns
This Product is Discontinued
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Variable
- Temperature Range 130 Degrees to 1,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-1200K
- Zoro # G2562305
- UPC # 635705103444
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Height | 7 1/4 in |
Overall Length | 8 1/4 in |
Overall Width | 3 in |
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Description
Heat Gun Kit, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 130 Degrees F, Temperature Range 130 Degrees to 1,000 Degrees F, LCD Display No, Current 11 A, Kit Contents (1) Bare Tool, (4) Attachments, (1) Connector, Tool Brand Master Appliance, Air Volume 16 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.