Shop All Heat Gun Accessories
This Product is Discontinued
Master Appliance
Heat Gun Element Kit (Discontinued)
Mfr # HAS-043K
Zoro # G0394895
This Product is Discontinued
Key Features
- For Use With 1UNH7, 1YML7, 3KH80, 4Z716
- Includes and Installation Instruction, Element, Hardware, Mica Insulation
- Temp. Range (F) 750 to 1000
- Accessory Type Heat Gun Element Kit
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # HAS-043K
- Zoro # G0394895
- UPC # 635705351807
- Country of Origin United States
- Category Heat Gun Accessories
Details
Item | Heat Gun Element Kit |
For Use With | 1UNH7, 1YML7, 3KH80, 4Z716 |
Includes | and Installation Instruction, Element, Hardware, Mica Insulation |
Temp. Range (F) | 750 to 1000 |
Accessory Type | Heat Gun Element Kit |
Number of Pieces | 2 |
Minimum Temperature | 750 Degrees F |
Temp. Range | 750 Degrees F to 1,000 Degrees F |
Tool Compatibility | Varitemp Heat Guns |
Compatible with Manufacturer Part Number | HG-751B, VT-750C, VTS-750 |
Maximum Temperature | 1,000 Degrees F |
Temperature Range | 750 Degrees F to 1,000 Degrees F |
Description
Heat Gun Element Kit, Compatible with Grainger Part Number 1YML7, 3KH80, 4Z716, Compatible with Manufacturer Part Number HG-751B, VT-750C, VTS-750, Maximum Temperature 1,000 Degrees F, Minimum Temperature 750 Degrees F, Includes Hardware, Mica Insulation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.