Shop All Heat Gun Accessories
Master Appliance
Heat Gun Element Kit, 2" L x 2" W x 5" H
Mfr # 30082
Zoro # G6329725
product price: $41.79
/ea
$41.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 2" L x 2" W x 5" H
- Size 2 in L x 2 in W x 5 in H
- Application Heat Spreader
- For Use With 54XY14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 30082
- Zoro # G6329725
- UPC # 635705300829
- Country of Origin United States
- Category Heat Gun Accessories
Dimensions
size | 2" L x 2" W x 5" H |
Size | 2 in L x 2 in W x 5 in H |
Overall Length | 2 in |
Overall Width | 2 in |
Overall Height | 5 in |
Details
Item | Heat Gun Element Kit |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XY14 |
Includes | (2) Cable Ties, (3) Screws, Shrink Tube |
Number of Pieces | 7 |
Maximum Temperature | 1,400 Degrees F |
Temp. Range | 1,400 Degrees F to 1,400 Degrees F |
Accessory Type | Heat Gun Element Kit |
Minimum Temperature | 1,400 Degrees F |
Tool Compatibility | HG-801D |
Compatible with Manufacturer Part Number | HG-801D |
Temperature Range | 1,400 Degrees F |
Description
Heat Gun Element Kit, Compatible with Grainger Part Number 4Z716, 54XY14, Compatible with Manufacturer Part Number HG-801D, Maximum Temperature 1,400 Degrees F, Minimum Temperature 1,400 Degrees F, Includes (2) Cable Ties, (3) Screws, Shrink Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- KANCA Machinist Hammer 500g (HAM- 500)
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (70305)
- TEKTON Hard Handle Screwdriver Set, 8-Piece (#0-#3, 1/8-5/16 in.) (DRV42024)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- MASTER APPLIANCE Master Heat Gun 120V, 800F, 12A, 27 CFM (MASHG-301D)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- MASTER APPLIANCE Switch Bezel Kit, 3-Position, 5" L x 8" W (30075)
- MASTER APPLIANCE Heat Gun Attachment, Heat Deflector, 3 In (35263)
- STEINEL Reduction Nozzle, Size 5mm (5mm Industrial Reduction Nozzle)
- Master Appliance Heat Guns and Kits