Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 230V AC, Single Temp. Setting, 1,426 W Watt, Pistol Handle
Mfr # PH-2000-A6
Zoro # G7547233
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Electric
- Voltage 230V AC
- ESD Safe No
- Temp. Settings Single
- Temperature Range 1000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-2000-A6
- Zoro # G7547233
- UPC # 635705100979
- Country of Origin United States
- Category Heat Guns
Dimensions
Nozzle Outside Diameter | 1 5/16 in |
Cord Length | 6 ft |
Overall Width | 3 in |
Overall Length | 8 1/4 in |
Overall Height | 7 1/4 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 230V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1,000 Degrees F, Minimum Temperature 1,000 Degrees F, Temperature Range 1,000 Degrees F, LCD Display No, Current 6.2 A, Kit Contents (1) Bare Tool, Tool Brand Master Appliance, Air Volume 16 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 9 1/4 in Wire Stripper 20 to 10 AWG (97 22 240)
- KNIPEX Blades for Auto Insulation Stripper, PR1 (16 29 165)
- IMPACTO Orthex Grip Kit, 3/16InHx12InW, Assorted (VI4712)
- WESTWARD Nut Driver, SAE, Solid Round, 1/2" (401L25)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-MC)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- MASTER APPLIANCE Master Heat Gun, 1400F (HG-801D-01)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- STEINEL Heat Gun, Electric Powered, 120V AC, Dual Temp. Setting, 1,300 W Watt, Pistol Handle (HL1620S)
- Master Appliance Heat Guns and Kits