Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 230V AC, Dual Temp. Setting, 1,426 W Watt, Pistol Handle
Mfr # PH-2100-A6
Zoro # G7463671
product price: $136.80
/ea
Free Shipping & Returns
$136.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 230V AC
- ESD Safe No
- Temp. Settings Dual
- Temperature Range 500 Degrees to 1,000 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-2100-A6
- Zoro # G7463671
- UPC # 635705104991
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Length | 8 1/4 in |
Overall Height | 7 1/4 in |
Nozzle Outside Diameter | 1 5/16 in |
Overall Width | 3 in |
Cord Length | 6 ft |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 230V AC, Plug Type Three-Prong, Temperature Settings Variable, Maximum Temperature 1,000 Degrees F, Minimum Temperature 500 Degrees F, Temperature Range 500 Degrees to 1,000 Degrees F, LCD Display No, Current 6.2 A, Kit Contents (1) Bare Tool, Tool Brand Master Appliance, Air Volume 16 cfm, Nozzle Outside Diameter 1 5/16 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTOR GUARD Sanding Block Soft Block Flexible (SB-1)
- KIPP Cam Lever Adjustable, Black Plastic, Steel Components, Size: 2 3/8-16X30, A=100, B=33 (K0648.25211A4X30)
- IRWIN Tap (2658ZR)
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (87386D2B41325)
- MASTER APPLIANCE Master Heat Gun, 1400F (HG-801D-01)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- MASTER APPLIANCE Professional Heat Tool Kit, Corded Powered, 120V, Pistol Handle (PH-1400A-00-K)
- MASTER APPLIANCE $HEAT GUN KIT3-SP VARIABLE TEMP 4 ATTACH (MAEC-200)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120 V, Pistol Handle (PH-1200A)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle (HG-501D-00-K)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-301)
- Master Appliance Heat Guns and Kits