Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 660 W Watt, Pistol Handle
Mfr # HG-202D-02
Zoro # G7494409
Free Shipping & Returns
$187.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 220V AC
- ESD Safe No
- Temp. Settings Fixed
- Temperature Range 400 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # HG-202D-02
- Zoro # G7494409
- UPC # 635705118813
- Country of Origin United States
- Category Heat Guns
Dimensions
Overall Width | 5 1/4 in |
Overall Height | 10 1/8 in |
Cord Length | 6 ft |
Overall Length | 9 in |
Nozzle Outside Diameter | 1 1/2 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 220V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 400 Degrees F, Minimum Temperature 400 Degrees F, Temperature Range 400 Degrees F, LCD Display No, Current 3 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Automatic Die Head, Thread Type NPT (56265)
- WRIGHT TOOL Renewal Kit 1/2" Dr Torque Wrench Renewa (96-500-8RKTONY)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, black oxide (34030)
- DRILL AMERICA 1-1/2"-20x2-1/2" OD HSS Round Adjustable Die Special (DWTSR212-11220)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-301)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,980 W Watt, Pistol Handle (HG-502D-02)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Fixed Temp. Setting, 1,320 W Watt, Pistol Handle (HG-302D-02)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- BLACK & DECKER Black & Decker PC1500HG Heat Gun Dual Fan Speed (PC1500HG)
- Master Appliance Heat Guns and Kits