Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle
Mfr # EC-200
Zoro # G9228220
product price: $47.70
/ea
$47.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Variable
- Temperature Range 110 Degrees to 930 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # EC-200
- Zoro # G9228220
- UPC # 635705119803
- Country of Origin China
- Category Heat Guns
Dimensions
Nozzle Outside Diameter | 1 3/16 in |
Overall Height | 7 3/4 in |
Cord Length | 6 ft |
Overall Width | 3 1/4 in |
Overall Length | 8 1/2 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Two-Prong, Temperature Settings Variable, Maximum Temperature 930 Degrees F, Minimum Temperature 100 Degrees F, Temperature Range 110 Degrees to 930 Degrees F, LCD Display No, Current 10 A, Kit Contents (1) Bare Tool, Tool Brand Master Appliance, Air Volume 7 cfm, Nozzle Outside Diameter 1 3/16 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-132)
- MARSHALLTOWN Float Magnesium Ds 16X3 (145D)
- OCHSENKOPF Forestry Hatchet, 1000g (OX 235 E-1002)
- DRILL AMERICA .3180 HSS Straight Shank Chucking Reamer (DWRR.3180)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 2,200 W Watt, Pistol Handle (HG-801D-01)
- MASTER APPLIANCE Varitemp Heat Gun 120V, 100 to 1200F, 145A, 27 CFM (MASVT-751D)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 600 W Watt, Pistol Handle (HG-201D)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Variable Temp. Setting, Pistol Handle (EC-200K)
- Master Appliance Heat Guns