Shop All Heat Guns
Master Appliance
Heat Gun, Electric Powered, 120V AC, Fixed Temp. Setting, 1,740 W Watt, Pistol Handle
Mfr # HG-501D-00-MC
Zoro # G7494661
product price: $177.30
/ea
Free Shipping & Returns
$177.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Power Source Corded
- Voltage 120V AC
- ESD Safe No
- Temp. Settings Fixed
- Temperature Range 1,200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # HG-501D-00-MC
- Zoro # G7494661
- UPC # 635705119063
- Country of Origin United States
- Category Heat Guns
Dimensions
Nozzle Outside Diameter | 1 1/2 in |
Overall Width | 5 1/4 in |
Cord Length | 6 ft |
Overall Height | 10 1/8 in |
Overall Length | 9 in |
Description
Heat Gun, Heat Gun Handle Style Pistol, ESD Safe No, Surface Temperature Control No, Voltage 120V AC, Plug Type Three-Prong, Temperature Settings Single, Maximum Temperature 1,200 Degrees F, Minimum Temperature 1,200 Degrees F, Temperature Range 1,200 Degrees F, LCD Display No, Current 14.5 A, Kit Contents (1) Bare Tool, (1) Stand, Tool Brand Master Appliance, Air Volume 27 cfm, Nozzle Outside Diameter 1 1/2 in, Brushless Motor No, Shrink Wrap Material PVC; Polyolefin
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPAX Scale Bar, 2" to 28" Size, 13-1/2" L (AX1472)
- PARLEC Modular Shank, CAT40, #4 MT, Nose 2 In (C40-04MT3)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-6 UNC 2A (361187010)
- MASTER APPLIANCE Professional Plastic Welding Kit, 120V, Pistol Handle (PH-1400A-00-WK)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 1,680 W Watt, Loop Handle (AH-501)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D-00-K)
- MASTER APPLIANCE Heat Gun, Electric Powered, 220V AC, Variable Temp. Setting, 1,980 W Watt, Pistol Handle (VT-752D-02)
- MASTER APPLIANCE Professional Heat Gun MC 1200¿F, Corded Powered, 120V AC, Pistol Handle (HG-501T-00-MC)
- SUN JOE 24V Cordless Heat Gun w/Accessories DIY, Tool Only (24V-HG100-CT)
- Master Appliance Heat Guns