Shop All Hot Melt Glue Guns
Master Appliance
Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr
Mfr # GG-100K
Zoro # G2323447
product price: $63.90
/ea
$63.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butane Powered
- Length 8 2/5 in
- Output 1.9 lb/hr
- Glue Stick Capacity 1/2 in
- Feed 3-Finger Trigger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # GG-100K
- Zoro # G2323447
- UPC # 635705100221
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 8 2/5 in |
Tool Length | 8 7/16 in |
Compatible Glue Stick Diameter | 1/2 in |
Details
Item | Glue Gun |
Type | Butane Powered |
Output | 1.9 lb/hr |
Glue Stick Capacity | 1/2 in |
Feed | 3-Finger Trigger |
Watts | Equivalent to 200 |
Includes | 4 Brass Nozzles, 8 General Purpose 6 in Glue Sticks and Carrying Case |
Operating Temp. | 392 Degrees F |
Tool Weight | 0.94 lb |
Switch Type | Push |
Characteristics | Fuel Level Window and Built-In Folding Stand, Piezo Ignition, Refillable Butane, Safety Lock |
Features | Built-In Folding Stand, Fuel Level Window, Piezo Ignition, Refillable Butane, Safety Lock, Safety Lock On Fuel Flow Control Wheel Prevents Unintentional Gas Flow |
Series | GG-100K |
Temperature Set Points | 392 Degrees F |
Operation Style | Finger Trigger |
Maximum Operating Temperature | 392 Degrees F |
Wattage | 200 W |
Compatible Format | Smooth Sticks |
Power Source | Butane |
Output Rate | 1.9 lb/hr |
Brand & Series | MASTER APPLIANCE GG-100K |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 392 Degrees F, Output Rate 1.9 lb/hr, Power Source Butane, Tool Weight 14.8 oz, Series GG-100K, Temperature Set Points 392 Degrees F, Tool Length 8 7/16 in, Compatible Glue Stick Diameter 1/2 in, Features Built-In Folding Stand, Fuel Level Window, Piezo Ignition, Refillable Butane, Safety Lock, Safety Lock On Fuel Flow Control Wheel Prevents Unintentional Gas Flow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Gel Control Super Glue, Clear, 16 oz (LOC1364076)
- LOCTITE Pipe Thread Sealant 1.7 fl oz, Bottle, 569, Brown, Liquid (135492)
- NASHUA Duct Tape, 72mm x 55m, 13 mil, Olive Drab (357)
- INTERTAPE 591 NAT 72MMX32.9M IPG-IPG 12 (72730)
- MASTER APPLIANCE Glue Gun, 6 3/4 in L, 0.67 lb/hr (GG-200)
- PARTNERS BRAND Industrial Glue Applicator, AS-80, Black, 1/Each (GL4080)
- SUREBONDER Glue Gun, 8 in L, 18V, 60 W, 1 lb/hr (Pro2-60KIT)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 80 W, 2.5 lb/hr (HE750)
- ADHESIVE TECHNOLOGIES Pro 200 Standard Duty High Temperature Glue Gun (0189)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- PARTNERS BRAND Adjustable Temperature Glue Applicator, AS-220, Black, 1/Each (GL4300)
- Master Appliance Hot Melt Glue Guns & Accessories