Shop All Hot Melt Glue Guns
Master Appliance
Glue Gun, 6 3/4 in L, 0.67 lb/hr
Mfr # GG-200
Zoro # G6207022
product price: $28.80
/ea
$28.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Butane
- Length 6 3/4 in
- Output 0.67 lb/hr
- Glue Stick Capacity 1/2 in
- Includes (2) Glue Stick
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # GG-200
- Zoro # G6207022
- UPC # 635705101051
- Country of Origin Taiwan, Province of China
- Category Hot Melt Glue Guns
Dimensions
Length | 6 3/4 in |
Tool Length | 6 3/4 in |
Size | 6-3/4 in |
Compatible Glue Stick Diameter | 1/2 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 392 Degrees F, Output Rate 0.67 lb/hr, Power Source Butane, Tool Weight 7.9 oz, Series PortaPro GG-200, Temperature Set Points 392 Degrees F, Tool Length 6 3/4 in, Compatible Glue Stick Diameter 1/2 in, Features 2 hr Run Time, Fuel View Window, One Touch Piezo Switch Ignition, Portable, For Use With 1/2 in DiameterGlue Sticks, Includes (2) Glue Stick
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Plumber Cloth 1.5"X2Yd (095005)
- RUST-OLEUM 9 oz. Concrete Gray Flexible Joint Sealant (261998)
- 3M Metalized Film Tape, Red, 3 In. x 5 Yd. (850)
- MAKITA 10 oz. Cartridge Holder Set (196351-8)
- MASTER APPLIANCE Glue Gun, 8 2/5 in L, -, 200 W, 1.9 lb/hr (GG-100K)
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- ADTECH Glue Gun, 11 in L, 120V, 350 W, 5 lb/hr (0462)
- FPC 60W Dual Temp Glue Gun (DT-360F)
- STANLEY Dual Melt Glue Gun, 80 W (GR25-2)
- STALWART 4V Cordless Glue Gun Kit, Red (75-PT2003)
- SUREBONDER Glue Gun, 8 1/2 in L, 120V, 100 W, 2.5 lb/hr (PRO2-100)
- Master Appliance Hot Melt Glue Guns & Accessories