Shop All Hot Melt Adhesives
Master Appliance
General Purpose Spray Adhesive, Amber, 1/2 in Dia, 12" L, Not Specified Begins to Harden
Mfr # 35456
Zoro # G8248274
Free Shipping & Returns
$199.83
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12"
- Materials Bonded Fabric, Paper, Plastic, Vinyl, Wood
- Working Time 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35456
- Zoro # G8248274
- UPC # 635705354563
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12" |
Description
Hot Melt Adhesive, Color Amber, Diameter 1/2 in, Length 12 in, Melting Temperature 200 Degrees F, Product Format Smooth Sticks, Working Time 20 sec, Maximum Viscosity 4,850 cps, Minimum Viscosity 1,113 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Application Temperature 340� to 375� F, Medium Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Paper, Plastic, Vinyl, Wood, Pressure Sensitive No, Primary Applications Woods, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT STUFF Spray Foam Sealant, 20 oz, Yellow (00187273)
- QEP CO ROBERTS Pressure Sensitive Adhesive (PS100-G)
- PERFORMANCE TOOL 3/4 In X 60 Ft. Electrical Tape Electric Tape, W502 (W502)
- IDL PACKAGING 1 1/2in x 60 yd General Purpose Masking Tape, Natural Rubber Strong Adhesive, Easy to Tear, 12PK (12x-44575)
- MASTER APPLIANCE All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35414)
- MASTER APPLIANCE Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK (35455)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- SUREBONDER Hot Melt Adhesive, White/Clear, 5/8 in Dia, 10 in L, 10 sec Begins to Harden, 265 PK (Q711-25P)
- SUREBONDER Hot Melt Adhesive, Clear, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725LM-25P)
- 3M SCOTCH-WELD Hot-Melt Glue Sticks, Clear, 5/8 in Dia, 8 in L, 165 PK (GL3M3762)
- Master Appliance Hot Melt Adhesives