Shop All Heat Gun Accessories
Master Appliance
Element Connector Kit, 5" Lx8" W x 0.5" H
Mfr # 30090
Zoro # G6329734
product price: $19.31
/ea
$19.31
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 5" L x 8" W x 0.5" H
- Size 5 in L x 8 in W x 0.5 in H
- Application Heat Spreader
- For Use With 54XY02, 54XY06, 54XY10, 54XY13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 30090
- Zoro # G6329734
- UPC # 635705300904
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 5" L x 8" W x 0.5" H |
Size | 5 in L x 8 in W x 0.5 in H |
Overall Width | 8 in |
Overall Height | 1/2 in |
Overall Length | 5 in |
Details
Item | Element Connector Kit |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XY02, 54XY06, 54XY10, 54XY13 |
Includes | (2) Nuts, Mica Sheet, Screw, Washer |
Accessory Type | Element Connector Kit |
Number of Pieces | 6 |
Compatible with Manufacturer Part Number | HG-801D |
Tool Compatibility | HG-801D |
Description
Element Connector Kit, Compatible with Grainger Part Number 54XY14, Compatible with Manufacturer Part Number HG-801D, Includes (2) Nuts, Mica Sheet, Screw, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/4 (MHSTK36)
- SUPERIOR PARTS Aftermarket Piston Driver Assembly for Senco JoistPro 250 XP (SP EA0233)
- PFERD 6" Pillar Narrow File - Swiss Pattern, Cut 0 (12725)
- MILWAUKEE TOOL 1" Drive RETAINING RING 1-3/4" - 2-1/4" & 46mm - 70mm (49-66-6746)
- MASTER APPLIANCE Heat Gun Attachment, Shrink Tubing, 1-3/8 (35017)
- MASTER APPLIANCE Switch Bezel Kit, 5" L x 8" W x 1.5" H (30076)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30083)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- MASTER APPLIANCE Motor, 120V, 3" L x 3" W x 3" H (30073)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- MASTER APPLIANCE Heat Gun Attachment, Concentrate, 20mm, 3/4 (35270)
- Master Appliance Heat Guns and Kits