Shop All Heating Tool Parts
Master Appliance
Chisel Tip 2.4mm dia.
Mfr # 91-01-02
Zoro # G7558731
$18.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-40SI, UT-40SIK, UT-40SIH
- Fits Brand Master Appliance
- Product Type Soldering Tip
- Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH
- Maximum Operating Temperature 840 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 91-01-02
- Zoro # G7558731
- UPC # 635705353030
- Country of Origin Malaysia
- Category Heating Tool Parts
Dimensions
Tip Outside Diameter | 2.4 mm |
Tip Width | 2.4 mm |
Tip Length | 2.4 mm |
Details
Item | Soldering Tip |
For Use With Mfr. Model Number | UT-40SI, UT-40SIK, UT-40SIH |
Fits Brand | Master Appliance |
Product Type | Soldering Tip |
Compatible Handpiece Manufacturer Model Number | UT-40Si, UT-40SiH |
Maximum Operating Temperature | 840 Degrees F |
Compatible Handpiece Manufacturer | Master Appliance |
Tip Type | Chisel |
Application | Soldering |
Description
Soldering Tip, Tip Type Chisel, Tip Width 2.4 mm, Tip Length 2.4 mm, Maximum Operating Temperature 840 Degrees F, Compatible Handpiece Manufacturer Model Number UT-40Si, UT-40SiH, Tip Outside Diameter 2.4 mm, Compatible Handpiece Manufacturer Master Appliance, Application Soldering, Product Type Soldering Tip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- PROTO Tether Ready Nonsparking Sledge, 3-3/4 lb (J1431G-TT)
- FACOM 3/8" Drive Round Hand Ratchet, Insulated (FT-J.151AVSE)
- SUPERCUT 150-inch x 1-inch x 0.035 x 10 TPI Carbon Tool Steel Blade (532388)
- MASTER APPLIANCE Element Kit with Thermocouple 120V (35031)
- MASTER APPLIANCE Thermocouple (35033)
- MASTER APPLIANCE Armature with Retaining Ring 120V (ARM-542)
- MASTER APPLIANCE Upper Bearing Bracket (BRY-141)
- MASTER APPLIANCE Silver Element 120V 650 Deg F 475W (20013)
- MASTER APPLIANCE Shoulder Screw (SRW-321)
- MASTER APPLIANCE Spade Tip 2mm dia. (70-01-03)
- Master Appliance Power Tool Parts