Shop All Soldering Iron Parts
Master Appliance
Chisel Tip 2.4mm
Mfr # 71-01-02
Zoro # G8115642
product price: $15.59
/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-50
- Fits Brand Master Appliance
- Tip Type Chisel
- Tip Series UT-50
- Compatible Handpiece Manufacturer Master Appliance
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 71-01-02
- Zoro # G8115642
- UPC # 635705350787
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 2.4 mm |
Details
For Use With Mfr. Model Number | UT-50 |
Fits Brand | Master Appliance |
Item | Soldering Tip |
Tip Type | Chisel |
Tip Series | UT-50 |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 842 Degrees F |
Compatible Handpiece Manufacturer Model Number | UT-50 |
Description
Soldering Tip, Tip Series UT-50, Tip Type Chisel, Tip Width 2.4 mm, Maximum Operating Temperature 842 Degrees F, Compatible Handpiece Manufacturer Model Number UT-50, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM1A-10)
- WESTWARD Brazing Alloy, RBCuZn-C X, 1/8 In, 10 lb. (41R236)
- LINCOLN ELECTRIC Welding Gun, 300A, 035-, 045 In, Flux-Core (K470-2)
- SIEVERT Male/Female Quick Disconnect (3200-01)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- LISLE Magnetic Soldering Clamp (55000)
- Master Appliance Soldering Iron Parts