Shop All Soldering Iron Parts
Master Appliance
Chisel Tip 10mm dia.
Mfr # 72-01-02
Zoro # G8357142
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Fits Brand Master Appliance
- Compatible Handpiece Manufacturer Master Appliance
- Maximum Operating Temperature 1,004 Degrees F
- Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 72-01-02
- Zoro # G8357142
- UPC # 635705350787
- Country of Origin Japan
- Category Soldering Iron Parts
Dimensions
Tip Width | 10 mm |
Details
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Item | Soldering Tip |
Fits Brand | Master Appliance |
Compatible Handpiece Manufacturer | Master Appliance |
Maximum Operating Temperature | 1,004 Degrees F |
Compatible Handpiece Manufacturer Model Number | UT-200, UT-200Si |
Tip Series | UT-200Si |
Tip Type | Chisel |
Description
Soldering Tip, Tip Series UT-200Si, Tip Type Chisel, Tip Width 10 mm, Maximum Operating Temperature 1,004 Degrees F, Compatible Handpiece Manufacturer Model Number UT-200, UT-200Si, Compatible Handpiece Manufacturer Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH EQUIPMENT High Purity Gas Regulator, Single Stage, 1/4 in FNPT, 15 psi, Use With: Inert, Non-Corrosive (200-0000)
- MILLER ELECTRIC MILLER 1pc MIG U-Groove Idler Roll (230710)
- UNIWELD Welding And Cutting Kit, Cap'n Hook Series, Acetylene (KL22P-T)
- BERNARD BERNARD 15ft Brass/Steel MIG Weld Liner (LAD4A-15)
- MASTER APPLIANCE Chisel Tip 4mm dia. (72-01-12)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Micro Spade Tip 2mm dia. (70-01-06)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Chisel Tip 2.4mm (71-01-02)
- COOPER TOOLS Standard Tip W/ Hex Nut For 7200 Std Lightweight Soldering Gun (7250N)
- Master Appliance Soldering Iron Parts