Shop All Heat Gun Accessories
Master Appliance
Blower Wheel, 5" L x 8" W x 1" H
Mfr # 35153
Zoro # G6329759
$17.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 5" L x 8" W x 1" H
- Size 5 in L x 8 in W x 1 in H
- Application Heat Spreader
- For Use With 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Appliance
- MFR # 35153
- Zoro # G6329759
- UPC # 635705351531
- Country of Origin United States
- Category Heat Gun Accessories
Dimensions
size | 5" L x 8" W x 1" H |
Size | 5 in L x 8 in W x 1 in H |
Overall Height | 1 in |
Overall Length | 5 in |
Overall Width | 8 in |
Details
Item | Heat Gun Blower Wheel |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14 |
Includes | (2) Nuts, Mica Sheet, Screw, Washer |
Accessory Type | Heat Gun Blower Wheel |
Number of Pieces | 6 |
Product Type | Heat Gun Blower Wheel |
Compatible with Manufacturer Part Number | HG-202D, HG-302D, HG-502D, VT-752D |
Description
Heat Gun Blower Wheel, Accessory Type Heat Gun Blower Wheel, Compatible with Grainger Part Number 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14, Compatible with Manufacturer Part Number HG-202D, HG-302D, HG-502D, VT-752D, Overall Length 5 in, Overall Height 1 in, Overall Width 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 6-1/2" 36T Aluminum Cutting Saw Blade 5/8" Arbor (DW9152)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1025400)
- ROTOZIP Drywall Bit, 1/8" dia., 2-7/16" L, PK50 (GP50)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.5 hp (51306)
- MASTER APPLIANCE Heat Gun Attachment, Lap Weld, 1-1/2 In (35266)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30086)
- MASTER APPLIANCE Heat Gun Attachment, Melt Welding Rod (35271)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- MASTER APPLIANCE Heat Gun Attachment, Attachment, 5/16 In (35294)
- STEINEL Reduction Nozzle, Size 10mm (10mm Industrial Reduction Nozzle)
- Master Appliance Heat Gun Accessories