Shop All Heat Gun Accessories
Master Appliance
Blower Wheel, 3" L x 3" W x 3" H
Mfr # 30094
Zoro # G6329874
product price: $78.71
/ea
Free Shipping & Returns
$78.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Concentrate Heat
- size 3" L x 3" W x 3" H
- Size 3 in L x 3 in W x 3 in H
- Application Heat Spreader
- For Use With 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 30094
- Zoro # G6329874
- UPC # 635705300942
- Country of Origin China
- Category Heat Gun Accessories
Dimensions
size | 3" L x 3" W x 3" H |
Size | 3 in L x 3 in W x 3 in H |
Overall Height | 3 in |
Overall Length | 3 in |
Overall Width | 3 in |
Details
Item | Heat Gun Circuit Board Kit |
Type | Concentrate Heat |
Application | Heat Spreader |
For Use With | 54XX01, 54XX98, 54XY02, 54XY03, 54XY05, 54XY06, 54XY07, 54XY09, 54XY10, 54XY11, 54XY13, 54XY14 |
Includes | (2) Screws, Shrink Tube |
Number of Pieces | 4 |
Product Type | Heat Gun Circuit Board Kit |
Compatible with Manufacturer Part Number | VT-751D |
Accessory Type | Heat Gun Circuit Board Kit |
Description
Heat Gun Circuit Board Kit, Accessory Type Heat Gun Circuit Board Kit, Compatible with Grainger Part Number 54XY11, Compatible with Manufacturer Part Number VT-751D, Overall Length 3 in, Overall Height 3 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive, 19mm 6 pt Metric Socket, 6 Points (319)
- WESTWARD Wrench, Combination/Extra Long, SAE, 7/8" (54PN85)
- CLEVELAND Q-Cobalt™ 135° Wide Land Parabolic Jobber Length Drill Cleveland 2075-TC TiCN HSS-CO 8% RHS/RHC 3/32 (C16945)
- COILHOSE PNEUMATICS IN-LINE BLOWGUN w/RUBBER TIP (AMA641-DL)
- MASTER APPLIANCE Replacement Part Kit, Use w/4Z714, 4Z715 (35257)
- MASTER APPLIANCE Heat Blower Element (30310)
- MASTER APPLIANCE Cord Set Kit, 20A, 9" L x 14" W x 2.5" H (30080)
- MASTER APPLIANCE Heat Gun Attachment, Melt Welding Rod (35271)
- MASTER APPLIANCE Heat Gun Element Kit, 2" L x 2" W x 5" H (30084)
- MASTER APPLIANCE Heat Gun Attachment Kit, For 4Z714, 4Z715 (35245)
- MILWAUKEE TOOL Air Spreader Heat Gun Nozzle (49-80-0294)
- Master Appliance Heat Gun Accessories