Shop All Heating Tool Parts
Master Appliance
Black Element 240V 800 Deg F 500W
Mfr # 20162
Zoro # G8293223
product price: $37.80
/ea
$37.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Appliance
- For Use With Mfr. Model Number 10010
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 20162
- Zoro # G8293223
- UPC # 635705201621
- Country of Origin United States
- Category Heating Tool Parts
Details
Item | Black Element 240V 800 Degrees F 500W |
Fits Brand | Master Appliance |
For Use With Mfr. Model Number | 10010 |
Description
Black Element 240V 800 Degrees F 500W, For Use With Mfr. Model Number 10010, Fits Brand Master Appliance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Socket Extension, 1/2", 6 Pt, 3/8" D, 6" (ISFXT616)
- KIPP Sliding Clamp Oblong Hole Zinc, Black, Comp:Thermoplastic T=6 (K1070.61)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 10mm -1.00 (8338)
- URREA Half round bastard files 10" (UFMB10)
- MASTER APPLIANCE Cordset 220V (50218)
- MASTER APPLIANCE Offset Tapered Needle Tip 1mm dia. (70-01-10)
- MASTER APPLIANCE Heat Element 120V (35004)
- MASTER APPLIANCE Strain Relief (GRT-023)
- MASTER APPLIANCE Switch 120V (35028)
- MASTER APPLIANCE Cable Guard (GRT-044)
- MASTER APPLIANCE Soldering Tip (70-01-13)
- Master Appliance Heating Tool Parts