Shop All Hot Melt Adhesives
Master Appliance
All Purpose Glue, White/Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK
Mfr # 35414
Zoro # G2883085
product price: $8.15
/pk 12, $0.68/ea
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Product Form Smooth Sticks
- Diameter 1/2 in
- Length 12"
- Materials Bonded Fabric, Paper, Plastic, Vinyl, Wood
- Working Time 20 sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 35414
- Zoro # G2883085
- UPC # 635705354143
- Country of Origin United States
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 12" |
Container Size | 4 oz |
Description
Hot Melt Adhesive, Color Amber, Diameter 1/2 in, Length 12 in, Melting Temperature 200 Degrees F, Product Format Smooth Sticks, Working Time 20 sec, Maximum Viscosity 4,850 cps, Minimum Viscosity 1,113 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Application Temperature 340� to 375� F, Medium Setting, High Tack Yes, Low Odor Yes, Materials Bonded Fabric, Paper, Plastic, Vinyl, Wood, Pressure Sensitive No, Primary Applications Woods, UV Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER PTFE Tape, 1/2X260" (4382000280)
- POLYKEN Double Coated Tape, 1 In x 25 yd., Natural (105C)
- ANTI-SEIZE TECHNOLOGY Sealant Tape, 3/4 In. W, 520 In. L (26150)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- MASTER APPLIANCE Hot Melt Adhesive, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35412)
- MASTER APPLIANCE Window-Weld Super Fast Urethane, Black, 10, Black, 1/2 in Dia, 12" L, 280 PK (35455)
- MASTER APPLIANCE Shoe Repair Glue, Clear, 1/2 in Dia, 12" L, Not Specified Begins to Harden, 12 PK (35413)
- SUREBONDER Hot Melt Adhesive, Tan, 5/8 in Dia, 10 in L, 25 sec Begins to Harden, 265 PK (Q-735-25P)
- SUREBONDER QUAD-725 8'' x 5/8'' All Temp Ribbed Clear Glue Stick, 165PK (328QUAD725)
- SUREBONDER Hot Glue Sticks, Clear, 10 in, 8 PK (H-810R)
- GORILLA GLUE 4 in. Full Hot Glue Sticks (GO570032)
- Master Appliance Hot Melt Adhesives