Shop All Soldering Iron Parts
Master Appliance
Adaptor 5mm dia. x 8mm Pitch
Mfr # 72-01-14
Zoro # G7955123
product price: $31.24
/ea
$31.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number UT-200, UT-200SI, UT-300SI
- Fits Brand Master Appliance
- Compatible Manufacturer Model Number UT-200, UT-200SI, UT-300SI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # 72-01-14
- Zoro # G7955123
- UPC # 635705351418
- Country of Origin Japan
- Category Soldering Iron Parts
Details
Item | Adaptor 5mm dia. x 8mm Pitch |
For Use With Mfr. Model Number | UT-200, UT-200SI, UT-300SI |
Fits Brand | Master Appliance |
Compatible Manufacturer Model Number | UT-200, UT-200SI, UT-300SI |
Description
Adaptor 5mm dia. x 8mm Pitch, Product Type Adaptor, Compatible Manufacturer Model Number UT-200, UT-200SI, UT-300SI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Protect-O-Screens (R) 6 ft. Wx4 ft., Orange (538-4X6)
- FLEXTUR Welding Table, 96"D x 35"H x 48"W, Metal (78909525)
- GVS-RPB Blast Helmet (NV3-702-50)
- XTRWELD E7018-1 H4R 3/32 x 10Lb. Box priced per pound Vac Pack, AWS A5.1, CTD Elec (SE7018093-10)
- MASTER APPLIANCE Carrying Case (70-40U)
- MASTER APPLIANCE Spade Tip 2mm dia. (71-01-03)
- MASTER APPLIANCE Tapered Needle Tip 1.5mm dia. (72-01-05)
- MASTER APPLIANCE Tip Kit (20260)
- MASTER APPLIANCE Spade Tip 45 Deg 12.5mm dia. (72-01-13)
- MASTER APPLIANCE Protective Cap (90-02)
- MASTER APPLIANCE Knurled Cap Nut (72-14)
- Master Appliance Soldering Iron Parts