Shop All Heat Guns
Master Appliance
11-Amp Corded Heat Gun Kit, Air Volume: 16 cfm
Mfr # PH-2100K-A6
Zoro # G7439820
product price: $176.40
/ea
Free Shipping & Returns
$176.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Volume 16 cfm
- Corded/Banded Corded
- Amps AC 11
- Heating Element Material Coiled Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Appliance
- MFR # PH-2100K-A6
- Zoro # G7439820
- UPC # 635705100702
- Country of Origin United States
- Category Heat Guns
Details
Item | HeatGun Kit,500-1000 deg. F,11 A,16 cfm |
Air Volume | 16 cfm |
Corded/Banded | Corded |
Amps AC | 11 |
Heating Element Material | Coiled Wire |
Description
HeatGun Kit,500-1000 deg. F,11 A,16 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Starrett 51292 270 Taper Gage, 0.010-0.150" (270)
- DASCO PRO Nail Set, 4" L, Black Oxide, 3 Pcs (77)
- DRILL AMERICA 11/16" Hex Shank Long Bridge Reamer 11-3/4"OAL (DWRRB11/16HEX-LONG)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- MASTER APPLIANCE Heat Blower, Electric Powered, 120V AC, Fixed Temp. Setting, 2,160 W Watt, Loop Handle (AH-751)
- MASTER APPLIANCE Heat Gun, Electric Powered, 120V AC, Variable Temp. Setting, 1,740 W Watt, Pistol Handle (VT-751D)
- MASTER APPLIANCE Professional Heat Shrink System, 120 V, Pistol Handle (PH-1200A-00-SS)
- MASTER APPLIANCE Heat Gun Kit, Electric Powered, 120V AC, Fixed Temp. Setting, 475 W Watt, Pistol Handle (10008)
- MASTER APPLIANCE Professional Heat Tool, Corded Powered, 120V, Pistol Handle (PH-1400A)
- MASTER APPLIANCE Heat Blower, Electric Powered, 240V AC, Fixed Temp. Setting, 1,200 W Watt, Loop Handle (AH-302)
- MILWAUKEE TOOL M18 Compact Heat Gun (2688-20)
- Master Appliance Heat Guns and Kits