Shop All Air Circulators
Master
36" Direct Drive Drum Fan
Mfr # MHD-36D-C
Zoro # G6020922
Free Shipping & Returns
Not eligible for select promotions
$589.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Air Circulator
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # MHD-36D-C
- Zoro # G6020922
- Country of Origin United States
- Category Air Circulators
Details
Promotion Restriction | Not eligible for promotion |
Item | Drum Fan |
Application | Air Circulator |
Description
Direct Drive Drum Fan 36 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON In-Line Cabinet Fan, 737 CFM (6WZN8)
- YORK Resistor Assembly (575-00364-001)
- ALL-FILTERS 20x20x5, MERV 8, Pleated HVAC AC Furnace Air Filters Replacement for Collection Cells F50F1107, 2PK (20205.8H)
- TEMPCO Swaged Cartridge Heater, 8 In. L (HDC00842)
- MASTER 48" Belt Drive Portable Air Circulator (MAC-48-BDF)
- MASTER Tiltable Cradle Floor Fan 120VAC , (MAC-30BCT)
- MASTER Drum Fan 120VAC , (MAC-24DCT)
- SCHAEFER Circulation Fan 20" Oscillating, 115VAC (TW20W)
- DAYTON Standard-Duty Industrial Fan 30" Non-Oscillating, 208-230/460VAC, 9450 CFM (1VCG8)
- GLOBAL INDUSTRIAL 18 Industrial Wall Mounted Oscillating Fan, 4,550 CFM, 1/6 HP (293129)
- ILIVING Adjustable-Height 30 in. 8400 CFM 120-Volt 1.8 Amp Oscillating Pedestal Fan with Misting Kit (ILG8P30M)
- Master Air Circulators