Shop All Motorsport Tires and Wheels
Master
27x11.00R14 Brigadier 6 Ply Tubeless Atv Tire
Mfr # 540675
Zoro # G110992360
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 14 psi
- Tread Depth (32nds) 25 in
- Load/Speed Index 55J
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 540675
- Zoro # G110992360
- UPC # 671878095636
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Pressure | 14 psi |
Load/Speed Index | 55J |
Material | Rubber |
Color | Black |
Description
Don't let your tires hold you back! Experience unmatched performance and unwavering longevity with 6-ply Master Brigadier ATV and UTV Tires, crafted to tackle any terrain during your off-road adventures or utility use. Put these dependable Master Brigadier ATV / UTV Tires to work for you. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS-EDELMANN 8 Quart Lock-on Tractor Steel Galvanized Funnel (75-008)
- PARKER RACOR FF/WS MARINE (660R-RAC-01)
- WIX FILTERS Fuel Filter #Wix 33674 (33674)
- C.E. SMITH Pkg Wheel Nuts, 1/2 in.-20 - 5 Pieces (11052A)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X110 2" (SW11020W)
- INNOVATIVE PRODUCTS OF AMERICA Terminal Cleaner (IPA8040-M)
- Master Motorsport Tires and Wheels