Shop All Motorsport Tires and Wheels
Master
26x9.00-12 Lieutenant 6 Ply Tubeless Atv Tire
Mfr # 541420
Zoro # G810992516
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth (32nds) 25 in
- Material Rubber
- Load/Speed Index 49J
- Pressure 7 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 541420
- Zoro # G810992516
- UPC # 671878095803
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Material | Rubber |
Load/Speed Index | 49J |
Pressure | 7 psi |
Color | Black |
Description
Introducing top quality Master Corporal ATV Tires and UTV Tires, ideal for trail riding, rock climbing, mudding, hunting, property maintenance, farming applications and all-terrain riding. Very versatile, high performance tires. Master Lieutenant ATV/UTV Tires offer outstanding traction, durability, and load-carrying capacity for reliable performance in a wide variety of off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Compression Gauge (JCTR10)
- BALDWIN FILTERS Copper Washer, Washer, ES1071 (ES1071)
- SKF NBR, single lip, grease seal, Bore-Tite (15032)
- SHURFLO REVOLUTION 12 VDC FRESH WATER PUMP 12 VDC, 3 GPM, 55 PSI, 1/2IN NPSM-M (4008-101-E65)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- OTC SOC 334 34D LCKNT 6PT DP SATIN (OTC1926)
- CARLISLE TIRES Carlisle Trail Wolf 19x7-8 (IT5370371)
- Master Motorsport Tires and Wheels