Shop All Motorsport Tires and Wheels
Master
25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire
Mfr # 540020
Zoro # G510992069
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Load/Speed Index 60J
- Tread Depth (32nds) 20 in
- Pressure 18 psi
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540020
- Zoro # G510992069
- UPC # 671878095438
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 20 in |
Details
Material | Rubber |
Load/Speed Index | 60J |
Pressure | 18 psi |
Color | Black |
Description
Master Sergeant ATV Tires and UTV Tires are designed to provide a smooth ride, consistent traction and stable handling on any terrain, and in all seasons. Master Sergeant ATV / UTV Tires are built tough to provide consistent traction, stable control and a smooth ride over even the roughest terrains. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Ammco/Challenger Style Molded Rubber Lift Pad (4) (51660)
- CURT PowerRide 30K 5th Wheel Hitch, Select Ford F-250, F-350, F-450, 8' Bed (16594)
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In (OB1305)
- UWS Crossover Truck Tool Box, 69", TBS-69-BLK (TBS-69-BLK)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- ATLAS AUTOMOTIVE EQUIPMENT ATLAS HEAVY DUTY TRUCK WHEEL BALANCER (ATEATWBT-210-FPD)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 1.5" (SW13715W)
- KEN-TOOL 12 DR 45 FTLB TORQUE EXTENSION (KEN30228)
- Master Motorsport Tires and Wheels