Shop All Motorsport Tires and Wheels
Master
25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire
Mfr # 540660
Zoro # G810992226
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load/Speed Index 43J
- Color Black
- Tread Depth (32nds) 25 in
- Pressure 14 psi
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540660
- Zoro # G810992226
- UPC # 671878095605
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Load/Speed Index | 43J |
Color | Black |
Pressure | 14 psi |
Material | Rubber |
Description
Don't let your tires hold you back! Experience unmatched performance and unwavering longevity with 6-ply Master Brigadier ATV and UTV Tires, crafted to tackle any terrain during your off-road adventures or utility use. Put these dependable Master Brigadier ATV / UTV Tires to work for you. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Seat Belt, 74353 (74353)
- DONALDSON P607254, AIR PRMY (P607254)
- MAG DADDY Thread Female Magnet Mount 10-24" , 40 lb (MAGTF-10)
- STEMCO Plug, Hubcap Vent, Wheel, Red, 3/4 (359-5915)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- ESCO Torque Master II Hand Torque Wrench (ESC10007)
- ITP TIRES ITP Mud Lite II 25x10-12 (IT6P0528)
- CHICAGO PNEUMATIC $Low Speed Tire Buffer (CP873C)
- Master Motorsport Tires and Wheels