Shop All Motorsport Tires and Wheels
Master
25x8.00-12 Operative 4 Ply Tubeless Atv Tire
Mfr # 540820
Zoro # G910992089
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 25 psi
- Tread Depth (32nds) 10 in
- Material Rubber
- Color Black
- Load/Speed Index 70F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 540820
- Zoro # G910992089
- UPC # 671878095667
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 10 in |
Details
Pressure | 25 psi |
Material | Rubber |
Color | Black |
Load/Speed Index | 70F |
Description
Master Operative ATV Tires are designed to provide to provide steering responsiveness and driving stability along with safer handling and control excellent for construction and industrial sites, or driving on concrete, paved roads or hard pack trails. Master Operative ATV/UTV Tires keep you in control, for safe handling and controlled maneuvering. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A0900 (15355)
- TECHNIDOT Fitting, DOT, PTC, Male Run Tee, Swivel, 1/4" x 1/4" Male NPT (DOT71S-0404)
- BALDWIN FILTERS Fuel Filter, 3-31/32 x 3-3/32 x 3-31/32In (BF7967)
- REESE Hitch Ball, Interchangeable, GVWR 8000 Lb (74309)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- SAFETY SEAL PLUG TOOL NEEDLE (SSLNA)
- MARKAL YELLOW ALL PURPOSE GREASE (MKL096131)
- Master Motorsport Tires and Wheels