Shop All Motorsport Tires and Wheels
Master
25x8.00-12 Lieutenant 6 Ply Tubeless Atv Tire
Mfr # 541410
Zoro # G010992514
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load/Speed Index 43J
- Pressure 7 psi
- Material Rubber
- Color Black
- Tread Depth (32nds) 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 541410
- Zoro # G010992514
- UPC # 671878095780
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Load/Speed Index | 43J |
Pressure | 7 psi |
Material | Rubber |
Color | Black |
Description
Introducing top quality Master Corporal ATV Tires and UTV Tires, ideal for trail riding, rock climbing, mudding, hunting, property maintenance, farming applications and all-terrain riding. Very versatile, high performance tires. Master Lieutenant ATV/UTV Tires offer outstanding traction, durability, and load-carrying capacity for reliable performance in a wide variety of off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO 80-06 Numerous Applications Heater Hose, 87675 (87675)
- BUYERS PRODUCTS P.T.O. Connection Kit (BPT)
- ALLSTAR PERFORMANCE Allstar Performance ALL22260 0.07 in. Opening Stainless Screen - 1 x 3 ft. (ALL22260)
- GROTE Switch to Start Cbl, 4 ga., 3/8 In., 24In L (84-9258)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- COUNTERACT BALANCING BEADS Case of 14 oz (COUCBB14OZ)
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- Master Motorsport Tires and Wheels