Shop All Motorsport Tires and Wheels
Master
25x8.00-12 Brigadier 6 Ply Tubeless Atv Tire
Mfr # 540605
Zoro # G210992215
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Tread Depth (32nds) 25 in
- Pressure 7 psi
- Load/Speed Index 43J
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540605
- Zoro # G210992215
- UPC # 671878095568
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Material | Rubber |
Pressure | 7 psi |
Load/Speed Index | 43J |
Color | Black |
Description
Don't let your tires hold you back! Experience unmatched performance and unwavering longevity with 6-ply Master Brigadier ATV and UTV Tires, crafted to tackle any terrain during your off-road adventures or utility use. Put these dependable Master Brigadier ATV / UTV Tires to work for you. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEGMANN AUTOMOTIVE QuickStik Steel Wheel Weights (300224FE)
- ILC Replacement for KUBOTA 15852-63013 STARTER (15852-63013 STARTER)
- PLANO Deep Dry Storage Box With Tray Orange (161250)
- ROBINAIR Tracker A/C Leak Detection Kit (16235)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- KEN-TOOL 12 DR 45 FTLB TORQUE EXTENSION (KEN30228)
- SAFETY SEAL BX60 PLUGS ORANGE (SSLRA)
- Master Motorsport Tires and Wheels