Shop All Motorsport Tires and Wheels
Master
25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire
Mfr # 540290
Zoro # G010992316
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 5 psi
- Load/Speed Index 80B
- Material Rubber
- Tread Depth (32nds) 13 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 540290
- Zoro # G010992316
- UPC # 671878095834
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 13 in |
Details
Pressure | 5 psi |
Load/Speed Index | 80B |
Material | Rubber |
Color | Black |
Description
Master Lima+ are designed to provide a smooth, stable ride on all terrains, excelling on hard-packed trails, dirt roads, and grassy fields, making them ideal for recreational riding, yard work, and general utility use. Master Lima+ ATV Tires provide outstanding grip and control on the trail, especially on loose and uneven terrain. Get yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 1-9/16" H, Element Only (PA30119)
- SLIME Anodized Valve Caps, 4 Pc., Black (20132)
- SAFEGUARD Air/Hydraulic Bottle Jack, Casted Base, Steel, 12 Ton Capacity (61122)
- BOSCH Economy Meter, Chrome/White, 2" (SP0F000057)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- SAFETY SEAL PLUG KIT TRUCK DELUXE 30 (SSLKTP)
- HI-RUN ATV Tire, 145/70-6, 2 Ply, Knobby (WD1042)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4x156 1" (12mmX1.5) (SW15610W12)
- Master Motorsport Tires and Wheels