Shop All Motorsport Tires and Wheels
Master
25x11.00-12 Private 6 Ply Tubeless Atv Tire
Mfr # 541335
Zoro # G910992539
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load/Speed Index 80F
- Tread Depth (32nds) 19 in
- Color Black
- Pressure 24 psi
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 541335
- Zoro # G910992539
- UPC # 671878095872
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 19 in |
Details
Load/Speed Index | 80F |
Color | Black |
Pressure | 24 psi |
Material | Rubber |
Description
Master Private ATV Tires and UTV Tires are designed to provide top performance and control on all terrains, and in all seasons, making them ideal for demanding off-road adventures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO Auto Serpentine Belt, 8Pk1590 (8PK1590)
- SEGOMO TOOLS LCD Digital Tire Tread Depth Gauge Measuring Tool with Millimeter & Inch Conversion 0-26mm/0-1 inch (DTTDG01)
- WESTIN Platinum 4 Oval Nerf Step Bars (21-3545)
- MONROE Rs5000 Steering Damper, RS5405 (RS5405)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- ITP TIRES ITP Mud Lite 23x8-11 (IT56A304)
- AFTERMARKET 25 x 11 x 12 ATV/UTV Tire w/AT489 Tread Compatible w/Carlisle (560434)
- Master Motorsport Tires and Wheels