Shop All Motorsport Tires and Wheels
Master
25x10.00R12 Sergeant 6 Ply Tubeless Atv Tire
Mfr # 540025
Zoro # G210992406
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pressure 18 psi
- Material Rubber
- Load/Speed Index 67J
- Tread Depth (32nds) 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540025
- Zoro # G210992406
- UPC # 671878095445
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 20 in |
Details
Color | Black |
Pressure | 18 psi |
Material | Rubber |
Load/Speed Index | 67J |
Description
Master Sergeant ATV Tires and UTV Tires are designed to provide a smooth ride, consistent traction and stable handling on any terrain, and in all seasons. Master Sergeant ATV / UTV Tires are built tough to provide consistent traction, stable control and a smooth ride over even the roughest terrains. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAJA DESIGNS SQUADRON SPORT, PAIR DRIVING/ COMBO LED (557803)
- FLEETGUARD Pac, Ff, FF105 (FF105)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear (340-47054)
- LISLE STRUT TOOL ECONOMY (LI62300)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- ITP TIRES ITP Mud Lite XL 26x12-12 (IT56A361)
- SANOXY Mini Pet Dog Cat GPS Locator Tracker Tracking Anti-Lost Device Finder Random Color (GPS-303643764020)
- Master Motorsport Tires and Wheels