Shop All Motorsport Tires and Wheels
Master
25x10.00R12 Brigadier 6 Ply Tubeless Atv Tire
Mfr # 540665
Zoro # G310992313
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 14 psi
- Tread Depth (32nds) 25 in
- Color Black
- Load/Speed Index 50J
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540665
- Zoro # G310992313
- UPC # 671878095612
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Pressure | 14 psi |
Color | Black |
Load/Speed Index | 50J |
Material | Rubber |
Description
Don't let your tires hold you back! Experience unmatched performance and unwavering longevity with 6-ply Master Brigadier ATV and UTV Tires, crafted to tackle any terrain during your off-road adventures or utility use. Put these dependable Master Brigadier ATV / UTV Tires to work for you. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Red Battery Cable, 8 ga., 500 ft. (200201-500)
- GROTE Stripping and Crimping Tool, 26-10 Ga (83-6512)
- PIONEER CABLE Fit-All Detent Cable, Ca-1980 (CA-1980)
- ESCO ELKHART MALE ADAPTER 1/2INP X 3/8IN MPT (6852)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- ITP TIRES ITP Mud Lite II 25x10-12 (IT6P0528)
- ROTARY 4 FINGER STAR ADAPTER FOR (ROTGAR172)
- Master Motorsport Tires and Wheels