Shop All Motorsport Tires and Wheels
Master
25x10.00-12 Operative 4 Ply Tubeless Atv Tire
Mfr # 540830
Zoro # G810992080
product price: $83.89
/ea
Free Shipping & Returns
$83.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Depth (32nds) 10 in
- Color Black
- Pressure 25 psi
- Load/Speed Index 45N
- Material Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 540830
- Zoro # G810992080
- UPC # 671878095674
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 10 in |
Details
Color | Black |
Pressure | 25 psi |
Load/Speed Index | 45N |
Material | Rubber |
Description
Master Operative ATV Tires are designed to provide to provide steering responsiveness and driving stability along with safer handling and control excellent for construction and industrial sites, or driving on concrete, paved roads or hard pack trails. Master Operative ATV/UTV Tires keep you in control, for safe handling and controlled maneuvering. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RONSTAN Universal Ball Joint Swivel Base (RF1455)
- MAHLE Oil Filter, Ox774D (OX774D)
- PENNZOIL SAE 30 4-Cycle Heavy Duty Motor Oil 1 qt (550034991)
- PIG Pig Universal Light-Weight Absorbent Drum-Top Pad (5 Pads Per Bag) (NPG25102)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- KEN-TOOL REMOVAL KIT WHEEL LOCK (KEN30170)
- Master Motorsport Tires and Wheels