Shop All Motorsport Tires and Wheels
Master
25x10.00-12 Lieutenant 6 Ply Tubeless Atv Tire
Mfr # 541415
Zoro # G110992391
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 7 psi
- Load/Speed Index 50J
- Color Black
- Material Rubber
- Tread Depth (32nds) 25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 541415
- Zoro # G110992391
- UPC # 671878095797
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 25 in |
Details
Pressure | 7 psi |
Load/Speed Index | 50J |
Color | Black |
Material | Rubber |
Description
Introducing top quality Master Corporal ATV Tires and UTV Tires, ideal for trail riding, rock climbing, mudding, hunting, property maintenance, farming applications and all-terrain riding. Very versatile, high performance tires. Master Lieutenant ATV/UTV Tires offer outstanding traction, durability, and load-carrying capacity for reliable performance in a wide variety of off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACE SPORT Street Series 4In Round Led Spot Light 27W/1,755Lm (Each) (RS-27W-R)
- HANDY PACK Socket, HP4090 (HP4090)
- A & I PRODUCTS Friction Disc/Clutch Lining, 6.3" O.D., 3.82" I.D. 7" x7" x0.5" (A-BP247000061)
- FJC Dual High Side Gauge, R12/R134A (6127)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X156 1" (12mmx1.25) (SW156152W12)
- SAFETY SEAL BX30 TRK PLUG (SSLRT)
- Master Motorsport Tires and Wheels