Shop All Motorsport Tires and Wheels
Master
22x7.00-10 Shredder Front 6 Ply Tubeless Atv Tire
Mfr # 540945
Zoro # G610992433
$51.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure 7 psi
- Tread Depth (32nds) 15 in
- Load/Speed Index 33J
- Material Rubber
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540945
- Zoro # G610992433
- UPC # 671878095711
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 15 in |
Details
Pressure | 7 psi |
Load/Speed Index | 33J |
Material | Rubber |
Color | Black |
Description
Master Shredder ATV Tires and UTV Tires were specifically designed for use in Grand National Cross Country GNCC races, known for their punishing conditions and demanding terrains. This background in GNCC racing serves as a testament to the tires' ruggedness and strength, which makes them well-suited for extreme off-road challenges. These tires are designed for use on the front axle. With Master Shredder Front ATV / UTV Tires you can depend on proven durability and exceptional traction and stability through all types of rugged terrains and weather. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWMASTER FLOWMONSTER 2-CHAMBER MUFFLER ALUMINIZED (42543-FM)
- MEGUIARS PROTECTANT ULTIMATE(16 OZ) (MGG-14716)
- OTC 10 ton Air/Hydraulic Service Jack 22 in Max. Lifting H., 6 3/8 in Min. Lifting H (HDJ10P)
- WIDE OPEN PRODUCTS Wide Open Petcock/Fuel Valve for many Kawasaki and Yamaha ATVs (PC004W)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- HI-RUN ATV Tire, Rubber, Size 25X10-12, 6 Ply (WD1240)
- OTC Hub Grappler Puller (OTC6575-1)
- Master Motorsport Tires and Wheels