Shop All Motorsport Tires and Wheels
Master
22x11.00-8 Lima 4 Ply Tubeless Atv Tire
Mfr # 540250
Zoro # G210992390
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black
- Tread Depth (32nds) 18 in
- Pressure 5 psi
- Load/Speed Index 43J
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540250
- Zoro # G210992390
- UPC # 671878095827
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 18 in |
Details
Material | Rubber |
Color | Black |
Pressure | 5 psi |
Load/Speed Index | 43J |
Description
Master Lima ATV and UTV Tires are sport, all-terrain tires that offer outstanding traction and first-rate handling in a wide variety of conditions. Experience the Master Lima ATV Tire difference! Theyre just what you need for exceptional performance, outstanding traction and long-lasting durability in a variety of off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES Lift Pads Clear for Challenger - Urethane Snap-in (51674)
- MONARCH Microfiber Cleaning Cloths 12x12 White , 12PK (M915112W)
- SCHUMACHER Manual Wheel Charger, 6/12V (DSR139)
- SPRINGFIELD MARINE Springfield Marine 1690107 Thread-Lock Table Package - Rectangle (1690107)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- TIRE MECHANICS RESOURCE TR413 Rubber Snapin Tire Valve Stem bag of 50 (TMRTR413-50BAG)
- WIDE OPEN PRODUCTS Wide Open Wheel Spacer 4X137 1" 12mmX1.25 (SW137102W12)
- Master Motorsport Tires and Wheels