Shop All Motorsport Tires and Wheels
Master
20x10.00-9 Shredder Rear 6 Ply Tubeless Atv Tire
Mfr # 540915
Zoro # G010992354
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Pressure 7 psi
- Load/Speed Index 39J
- Tread Depth (32nds) 23 in
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # 540915
- Zoro # G010992354
- UPC # 671878095681
- Country of Origin China
- Category Motorsport Tires and Wheels
Dimensions
Tread Depth (32nds) | 23 in |
Details
Material | Rubber |
Pressure | 7 psi |
Load/Speed Index | 39J |
Color | Black |
Description
Master Shredder ATV Tires and UTV Tires were specifically designed for use in Grand National Cross Country GNCC races, known for their punishing conditions and demanding terrains. This background in GNCC racing serves as a testament to the tires' ruggedness and strength, which makes them well-suited for extreme off-road challenges. These tires are designed for use on the rear axle. Master Shredder Rear ATV / UTV Tires are designed to be extremely durable and wear-resistant, while providing top traction and exceptional control through the toughest off-road conditions. Order yours today!
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEN-TOOL T34 Hammer-Wood Handle (35321)
- MEGUIARS WHEEL & TIRE CLEANER NON ACID 5 GA (MGD-14305)
- ILB GOLD Starter Part, Replacement For Wai Global 79-1123 (79-1123)
- LINCOLN ELECTRIC 300A GRND Work Clamp (KH525)
- MASTER 25x8.00R12 Sergeant 6 Ply Tubeless Atv Tire (540020)
- MASTER 25x10.00-12 Private 6 Ply Tubeless Atv Tire (541225)
- MASTER 25x8.00R12 Brigadier 6 Ply Tubeless Atv Tire (540660)
- MASTER 25X10.00-12 Night Stalker 6 Ply Tubeless Atv Tire (540720)
- MASTER 25x12.00-9 Lima+ 4 Ply Tubeless Atv Tire (540290)
- OTC SOC 418 34D LCKNT 6PT DP SATIN (OTC1915)
- INNOVATIVE PRODUCTS OF AMERICA Terminal Cleaner (IPA8040-M)
- Master Motorsport Tires and Wheels