Shop All Automotive Speakers & Amplifiers
Massive Audio
Massive Audio UFO12 12 in. 600W Dual 4 ohm Voice Coil Woofer
Mfr # UFO12
Zoro # G003788780
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Massive Audio
- MFR # UFO12
- Zoro # G003788780
- Country of Origin China
- Category Automotive Speakers & Amplifiers
Description
If you are a gadget lover, our Electronics catalog is your dream destination. Choose from hundreds of gadgets and accessories to suit different uses and add some entertainment, facility and convenience to your life.
Features- Dual voice coil shallow 3.1" Mounting depth 600 watts 300 watts RMS
- Superior quality performance and reliability
- Wattage: 600 watt
- Electrical Resistance: 4 ohm
- Size: 12"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC 2020Xg, R, H/R, H/M, Express, 96"Ltd, Wt (716390)
- KEYSCO TOOLS Auto Dolly, 10 In. W x 12 In. L, PR (77788)
- JOHNSON LEVEL & TOOL Johnson Level J72 72" Heavy Duty Aluminum Straight Edge (J72)
- VELVAC 2-Hose Holder (580039)
- PYLE 6.5" Marine Speaker Pair Led Lights, PLMRS63WL (PLMRS63WL)
- PYLE 10'' 1000 Watt Dvc Subwoofer, PL1090BL (PL1090BL)
- BRANDX 182 Watt X 4 Ch Mosfet Amplifier (XFLSQ182X4)
- ROCKFORD 6 x 9 in. 4-Way Car Speaker (P1694)
- PYLE Mini Stereo 40W x 2 Power Amplifier (PTA2)
- JBL JBL GT64 4 in. 2 Way 90W Speaker (GT64)
- PAC Bass Blocker(Pair), 0-1.2Khz At 4 Ohms (BB4PR)
- Massive Audio Automotive Audio & Video