Shop All Corded Speakers
Massive Audio
Massive Audio UFO 10 10 in. Audio Subwoofer Dual 4 Ohm Shallow 300 RMS & 600W Maximum
Mfr # UFO 10
Zoro # G503949797
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Massive Audio
- MFR # UFO 10
- Zoro # G503949797
- UPC # 623169610820
- Country of Origin China
- Category Corded Speakers
Description
Massive Audio has always been known for cutting edge technology and some believe that knowledge must come from ET's. So its not surprising their "UFO" slim mount subwoofers are out of this world. These super slim heavy hitters feature Dual 4 ohm 2.5" voice coils and are designed to "Produce Big Bass in Any Space" They do it all while orbiting earth at 300RMS/600W Max power and with under a "3.1" mounting depth
Features- Heavy Gauge Steel Basket with Industrial Texture Painting
- High Flux Y30 Strontium Ferrite Magnet
- High Impedance Aluminum Former with EISV Voice Coil
- Poly Cotton Spider with Woven Round Tinsel Leads
- Laminated Paper Cone with Pressed Foam Surround
- Round Shape PP Vacuum Dust Cap
- 8mm Top Plate
- Size: 10"
- Peak Watts: 600
- RMS Watts: 300
- Cone: PP Injection
- Measure: 2.5" Dual 4 Ohm
- Surround: Pressed Foam
- Magnet: High Flux Y30 Strontium
- Terminals: 5 Way Binding Push
- Basket: Heavy Gauge Steel
- Tinsel Leads: Poly Cotton Spider With Woven Round
- X-Max: 8mm
- SPL: 86dB
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 5AH Battery Replacement for Napco Alarms MA1016E + 12V Charger (ML5-12CHRGR431732)
- BLACK BOX Sfp/1250 Ext Diag Sm 1310 Lc 10Km (LFP413)
- DODGE Bluetooth Router 749908 Gateway 10.Sia X1000Acl (749908)
- HPE ARUBA AP-270-MNT-H1 Aruba 270 Series, JW054A (JW054A)
- AUDIOPIPE Audiopipe XVBXPSUB 13.5 volt Digital Bass Driver with Remote Bass Knob (XVBXPSUB)
- PYLE 8" Ceiling Coaxial (PDIC80)
- GALAXY AUDIO Galaxy Audio LA4DPMB Powered Line Array Speaker Permanent Mounting (LA4DPMB)
- JBL PROFESSIONAL 2 in. 75-watts RMS Driver (D305)
- EMINENCE SPEAKER 10 in. 200W Closed Back Chassis Speaker (BETA10CBMRA)
- SPECO TECHNOLOGIES Speaker, Ceiling, White, 5.32 lb., 9 in.W, PR (SPCDC6)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- Massive Audio Corded Speakers